Shop GLOBE SCIENTIFIC

Beaker, Glass, White

  • Mfr # 8014000
  • Zoro # G703752821

product price: 
$
92.25
/ea

Key Features

ASTM Specification
E960
Beaker Type
Low Form
Glassware Class
A
Capacity - Metric
4,000 mL
Capacity - English
135.68 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8014000
Zoro #
G703752821
UPC #
00840095676984
Country of Origin
India
ASTM Specification
E960
Beaker Type
Low Form
Glassware Class
A
Capacity - Metric
4,000 mL
Capacity - English
135.68 fl oz
Body Material
Borosilicate Glass
Disposable/Reusable
Reusable
Includes Graduations
Yes
Standards
ASTM E960
Maximum Graduation - English
118.34 oz
Includes
Pour Spout
Body Color
White
Graduation Increments - English
8.45 oz
Graduation Increments - Metric
250 mL
Autoclavable
No
Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Minimum Graduation - English
16.9 oz
Product Type
Beaker
Minimum Graduation - Metric
500 mL
Graduation Style
Printed
Maximum Graduation - Metric
3,500 mL
USP Specification
Type I
Special Features
Chemical-Resistant, Uniform Wall Thickness
Item
Beaker

Dimensions

Overall Height - Metric
250 mm
Outside Diameter - Metric
161 mm

Description

Beaker, Capacity - Metric 4,000 mL, Capacity - English 135.68 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 161 mm, Overall Height - Metric 250 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 250 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.