Beaker, Glass, White, PK12

  • Mfr # 8010050
  • Zoro # G903752799
product price: 
$
55.69
/pk of 12, $4.64/ea

Key Features

Body Color
White
Maximum Graduation - Metric
40 mL
Graduation Style
Printed
Includes Graduations
Yes
Capacity - Metric
50 mL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010050
Zoro #
G903752799
UPC #
00840095676793
Country of Origin
India
Body Color
White
Maximum Graduation - Metric
40 mL
Graduation Style
Printed
Includes Graduations
Yes
Capacity - Metric
50 mL
Beaker Type
Low Form
USP Specification
Type I
Capacity - English
1.69 fl oz
Body Material
Borosilicate Glass
Minimum Graduation - Metric
10 mL
Graduation Increments - Metric
10 mL
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Uniform Wall Thickness
Maximum Graduation - English
1.35 oz
Includes
Pour Spout
ASTM Specification
E960
Basic Material
Glass
Disposable/Reusable
Reusable
Item
Beaker
Glassware Class
A
Product Type
Beaker
Graduation Increments - English
0.33 oz
Standards
ASTM E960
Minimum Graduation - English
0.33 oz

Dimensions

Outside Diameter - Metric
39 mm
Overall Height - Metric
58 mm

Description

Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 39 mm, Overall Height - Metric 58 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews