Beaker, Glass, White, PK12

  • Mfr # 8010250
  • Zoro # G103752759
product price: 
$
63.89
/pk of 12, $5.32/ea

Key Features

Maximum Graduation - English
6.76 oz
Disposable/Reusable
Reusable
Graduation Increments - English
0.84 oz
Body Material
Borosilicate Glass
Outside Diameter - Metric
67 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010250
Zoro #
G103752759
UPC #
00840095676854
Country of Origin
India
Maximum Graduation - English
6.76 oz
Disposable/Reusable
Reusable
Graduation Increments - English
0.84 oz
Body Material
Borosilicate Glass
Minimum Graduation - English
0.84 oz
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM E960
Minimum Graduation - Metric
25 mL
Product Type
Beaker
Special Features
Chemical-Resistant, Uniform Wall Thickness
USP Specification
Type I
Graduation Style
Printed
Glassware Class
A
Graduation Increments - Metric
25 mL
Beaker Type
Low Form
ASTM Specification
E960
Capacity - Metric
250 mL
Basic Material
Glass
Capacity - English
8.45 fl oz
Item
Beaker
Maximum Graduation - Metric
200 mL
Body Color
White
Includes Graduations
Yes
Includes
Pour Spout
Autoclavable
No

Dimensions

Outside Diameter - Metric
67 mm
Overall Height - Metric
95 mm

Description

Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 67 mm, Overall Height - Metric 95 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 25 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews