Shop GLOBE SCIENTIFIC

Beaker, Glass, White, PK12

  • Mfr # 8010400
  • Zoro # G803752752

product price: 
$
68.79
/pk of 12, $5.73/ea

Key Features

Body Color
White
Special Features
Chemical-Resistant, Uniform Wall Thickness
Graduation Style
Printed
Overall Height - Metric
113 mm
Minimum Graduation - English
0.84 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010400
Zoro #
G803752752
UPC #
00840095676878
Country of Origin
India
Item
Beaker
Body Color
White
Special Features
Chemical-Resistant, Uniform Wall Thickness
Graduation Style
Printed
Minimum Graduation - English
0.84 oz
Sterile/Non-Sterile
Non-Sterile
Product Type
Beaker
Standards
ASTM E960
USP Specification
Type I
Basic Material
Glass
Glassware Class
A
Includes
Pour Spout
Includes Graduations
Yes
Graduation Increments - English
0.84 oz
Autoclavable
No
Maximum Graduation - English
10.98 oz
Capacity - Metric
400 mL
Graduation Increments - Metric
25 mL
Beaker Type
Low Form
Capacity - English
13.52 fl oz
Minimum Graduation - Metric
25 mL
Disposable/Reusable
Reusable
ASTM Specification
E960
Maximum Graduation - Metric
325 mL
Body Material
Borosilicate Glass

Dimensions

Overall Height - Metric
113 mm
Outside Diameter - Metric
77 mm

Description

Beaker, Capacity - Metric 400 mL, Capacity - English 13.52 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 77 mm, Overall Height - Metric 113 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 25 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.