Shop GLOBE SCIENTIFIC

Beaker, Glass, White, PK4

  • Mfr # 8012000
  • Zoro # G003752798

product price: 
$
100.99
/pk of 4, $25.25/ea
Free Shipping & Returns

Key Features

Basic Material
Glass
ASTM Specification
E960
Capacity - Metric
2,000 mL
Graduation Increments - English
3.38 oz
Body Material
Borosilicate Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8012000
Zoro #
G003752798
UPC #
00840095676953
Country of Origin
India
Basic Material
Glass
ASTM Specification
E960
Capacity - Metric
2,000 mL
Graduation Increments - English
3.38 oz
Body Material
Borosilicate Glass
Glassware Class
A
Body Color
White
Disposable/Reusable
Reusable
Special Features
Chemical-Resistant, Uniform Wall Thickness
Sterile/Non-Sterile
Non-Sterile
Maximum Graduation - Metric
1,800 mL
Minimum Graduation - Metric
200 mL
Item
Beaker
Standards
ASTM E960
Capacity - English
67.62 fl oz
USP Specification
Type I
Includes Graduations
Yes
Graduation Style
Printed
Minimum Graduation - English
6.76 oz
Maximum Graduation - English
60.86 oz
Includes
Pour Spout
Graduation Increments - Metric
100 mL
Beaker Type
Low Form
Autoclavable
No
Product Type
Beaker

Dimensions

Outside Diameter - Metric
130 mm
Overall Height - Metric
188 mm

Description

Beaker, Capacity - Metric 2,000 mL, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 130 mm, Overall Height - Metric 188 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 100 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.