Zoro Homepage

Bot Top Dspnsr, Min 0.25 mL-Max 2.5 mL

  • Mfr # GBTD-R-2.5

  • Zoro # G402016286


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
Yes
Graduations
0.05 mL
For Use With
Bottles
Accuracy
+/-0.6%
Volume
0.25 to 2.5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBTD-R-2.5
Zoro #
G402016286
UPC #
00840095652001
Country of Origin
India

Dimensions

Overall Height - Metric
300 mm

Details

Item
Bottle Top Dispenser
Autoclavable
Yes
Graduations
0.05 mL
For Use With
Bottles
Accuracy
+/-0.6%
Volume
0.25 to 2.5 mL
Product Type
Bottle Top Dispenser
Capacity - Metric
2.5 mL
Graduated
Yes
For Solution Types
Reagents
Minimum Graduation - Metric
0.25 mL
Maximum Graduation - Metric
2.5 mL
Graduation Increments - Metric
0.05 mL

Description

Bottle Top Dispenser, Capacity - Metric 2.5 mL, Graduation Increments - Metric 0.05 mL, Minimum Graduation - Metric 0.25 mL, Maximum Graduation - Metric 2.5 mL, Product Type Bottle Top Dispenser, For Use With Bottles, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.6 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.