Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 134 mm H, Clear, PK10

  • Mfr # 8120500

  • Zoro # G710081006


product price: $245.99
/pk 10, $24.60/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8120500
Zoro #
G710081006
UPC #
00840095684354
Country of Origin
India

Dimensions

Screw Closure Size
GL80
Overall Depth - Metric
94 mm
Overall Width - Metric
94 mm
Overall Height - Metric
134 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
Sterile/Non-Sterile
Sterile
Standards
ISO 9001
Glassware Class
A
Pre-Cleaned
None
Numbers of Bottles Included
10
Capacity - English
16.9 fl oz
Bottle Type
Media
Capacity - Metric
500 mL
ASTM Specification
E438
Graduated
Yes
Graduation Increments - Metric
50 mL
Basic Material
Glass
Closure Liner Material
Unlined
Body Material
Borosilicate Glass
Closure Color
Clear
Maximum Graduation - Metric
400 mL
USP Specification
Type I
Closure Type
Screw On
Clarity
Transparent
Closure Included
Yes
Body Color
Clear
Nominal Capacity - Metric
500 mL

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 134 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL80, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.