Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 144 mm H, Natural, PK12

  • Mfr # 7100500

  • Zoro # G2122384


product price: $60.29
/pk 12, $5.02/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100500
Zoro #
G2122384
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
48-415 mm
Labware Screw Closure Size
48-415 mm
Overall Depth - Metric
64 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
38 mm
Overall Width - Metric
100 mm
Minimum Screw Closure Size
48 mm
Overall Height - Metric
144 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Closure Color
Natural
Pre-Cleaned
None
Standards
FDA, RoHS
Labware Nominal Capacity - English
16.9 oz
Labware Clarity
Translucent
Includes Closure
Yes
Labware Nominal Capacity - Metric
500 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
500 mL
Glassware Class
Not Rated
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Bottle/Jar Shape
Rectangular
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - English
16.9 oz
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Bottle Type
Sampling
Closure Included
Yes
Body Color
Natural
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Nominal Capacity - English
16.9 oz
Body Material
HDPE
Graduated
No
Basic Material
Plastic
Clarity
Translucent
Nominal Capacity - Metric
500 mL
Closure Type
Screw On
Closure Color
Natural

Description

Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 144 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 48-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.