Bottle, 160 mm H, Amber, 136 mm Dia, PK10

  • Mfr # 8112000

  • Zoro # G110081033


product price: $949.99
/pk 10, $95.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
ISO 9001
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8112000
Zoro #
G110081033
UPC #
00840095684347
Country of Origin
India

Dimensions

Screw Closure Size
GL45
Overall Height - Metric
160 mm
Body Diameter - Metric
136 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
ISO 9001
Pre-Cleaned
None
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
Sterile/Non-Sterile
Sterile
Glassware Class
A
Clarity
Transparent
Basic Material
Glass
Body Material
Borosilicate Glass
Graduated
Yes
Closure Included
Yes
USP Specification
Type I
Closure Liner Material
Unlined
Numbers of Bottles Included
10
Closure Color
Amber
Maximum Graduation - Metric
1.8 L
Bottle Type
Media
Graduation Increments - Metric
100 mL
Closure Type
Screw On
Capacity - English
67.63 fl oz
Body Color
Amber
Nominal Capacity - Metric
2 L
ASTM Specification
E438
Capacity - Metric
2 L

Description

Bottle, Body Color Amber, Body Diameter - Metric 136 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 160 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.