Zoro Homepage

Bottle, 176 mm H, Amber, 86 mm Dia, PK10

  • Mfr # 8110500

  • Zoro # G810080909


product price: $588.99
/pk 10, $58.90/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
Screw Closure Size
GL45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8110500
Zoro #
G810080909
UPC #
00840095684323
Country of Origin
India

Dimensions

Screw Closure Size
GL45
Body Diameter - Metric
86 mm
Overall Height - Metric
176 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Standards
ISO 9001
Glassware Class
A
Graduated
Yes
Capacity - English
16.9 fl oz
Body Color
Amber
Closure Type
Screw On
Graduation Increments - Metric
50 mL
Nominal Capacity - Metric
500 mL
Closure Included
Yes
USP Specification
Type I
Numbers of Bottles Included
10
Body Material
Borosilicate Glass
Bottle Type
Media
Closure Liner Material
Unlined
ASTM Specification
E438
Capacity - Metric
500 mL
Maximum Graduation - Metric
400 mL
Basic Material
Glass
Clarity
Transparent
Closure Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 86 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 176 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.