Zoro Homepage

Bottle, 225 mm H, Amber, 101 mm Dia, PK10

  • Mfr # 8111000

  • Zoro # G410080958


product price: $700.99
/pk 10, $70.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Standards
ISO 9001
Special Features
White Enamel Printing, Chemical Resistant, Pouring Ring for Drip Free Liquid Transfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8111000
Zoro #
G410080958
UPC #
00840095684330
Country of Origin
India

Dimensions

Screw Closure Size
GL45
Overall Height - Metric
225 mm
Body Diameter - Metric
101 mm
Mouth Size
Wide

Description

Bottle, Body Color Amber, Body Diameter - Metric 101 mm, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 225 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.