Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 252 mm H, Amber, 118 mm Dia

  • Mfr # 7052000AM

  • Zoro # G4283746


product price: $28.49
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
118 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7052000AM
Zoro #
G4283746
UPC #
-
Country of Origin
India

Dimensions

Diameter
118 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow
Body Diameter - Metric
118 mm
Overall Height - Metric
252 mm
Neck Inside Diameter - Metric
27 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Labware Body Color
Amber
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Labware Nominal Capacity - English
67.6 oz
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Nominal Capacity - Metric
2 L
Labware Capacity - Metric
2 L
Special Features
4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Amber Polypropylene Bottles Reduce UV Light Transmission to Protect Light Sensitive Contents, During Storage and Transport, Amber Bottles Comply with US Pharmacopeia Requirements for Maximum Light Transmission, Chemical Resistant, Resistant to Most Corrosives
Labware Basic Material
Plastic
Labware Capacity - English
67.6 oz
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Closure Color
Amber
Pre-Cleaned
None
Labware Clarity
Colored
Capacity - Metric
2 L
Closure Color
Amber
Basic Material
Plastic
Body Color
Amber
Closure Type
Screw On
Nominal Capacity - English
67.6 oz
Bottle Type
Sampling
Closure Liner Design
Molded-In Seal Ring
Closure Included
Yes
Nominal Capacity - Metric
2 L
Closure Liner Material
Unlined
Body Material
Polypropylene
Graduated
No
Capacity - English
67.6 fl oz

Description

Bottle, Body Color Amber, Body Material Polypropylene, Body Diameter - Metric 118 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 252 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.