Zoro Homepage

Bottle, 253 mm H, Clear, PK10

  • Mfr # 8122000

  • Zoro # G210081018


product price: $650.99
/pk 10, $65.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Glassware Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122000
Zoro #
G210081018
UPC #
00840095684378
Country of Origin
India

Dimensions

Screw Closure Size
GL80
Mouth Size
Wide
Overall Width - Metric
115 mm
Overall Height - Metric
253 mm
Overall Depth - Metric
115 mm
Body Diameter - Metric
68 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 68 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 253 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL80, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, USP Specification Type I, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.