Zoro Homepage

Bottle, 340 mm H, Amber, 154 mm Dia

  • Mfr # 7054000AM

  • Zoro # G4283816


product price: $40.29
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
154 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7054000AM
Zoro #
G4283816
UPC #
-
Country of Origin
India

Dimensions

Diameter
154 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
26 mm
Mouth Size
Narrow
Overall Height - Metric
340 mm
Body Diameter - Metric
154 mm
Minimum Screw Closure Size
38 mm

Description

Bottle, Body Color Amber, Body Material Polypropylene, Body Diameter - Metric 154 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 340 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.