Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 340 mm H, Natural, 154 mm Dia

  • Mfr # 7054000

  • Zoro # G4284114


product price: $44.49
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
154 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7054000
Zoro #
G4284114
UPC #
-
Country of Origin
India

Dimensions

Diameter
154 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow
Body Diameter - Metric
154 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
340 mm
Neck Inside Diameter - Metric
26 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Labware Clarity
Translucent
Labware Body Color
Natural
Includes Closure
Yes
Labware Closure Type
Screw On
Special Features
4 Liter and 8 Liter Bottles Have an Integrated Shoulder Loop for Attaching and ID Tag, Chemical Resistant, Resistant to Most Corrosives
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
135 oz
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - Metric
4 L
Labware Body Material
Polypropylene
Pre-Cleaned
None
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Closure Color
Natural
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
4 L
Labware Closure Liner Material
Unlined
Standards
FDA, RoHS
Labware Nominal Capacity - English
135 oz
Labware Closure Material
Polypropylene
Closure Included
Yes
Nominal Capacity - English
1.05 gal
Basic Material
Plastic
Clarity
Translucent
Bottle Type
Sampling
Closure Color
Natural
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Capacity - English
1.05 gal
Body Material
Polypropylene
Capacity - Metric
4 L
Graduated
No
Closure Type
Screw On
Nominal Capacity - Metric
4 L
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 154 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 340 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.