Zoro Homepage

Bottle, 415 mm H, Natural, 195 mm Dia

  • Mfr # 7058000

  • Zoro # G4283992


product price: $64.79
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
195 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7058000
Zoro #
G4283992
UPC #
-
Country of Origin
India

Dimensions

Diameter
195 mm
Screw Closure Size
53-415 mm
Labware Screw Closure Size
53-415 mm
Minimum Screw Closure Size
53 mm
Body Diameter - Metric
195 mm
Overall Height - Metric
415 mm
Neck Inside Diameter - Metric
39 mm
Mouth Size
Narrow

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 195 mm, Bottle Type Sampling, Capacity - Metric 8 L, Capacity - English 2.11 gal, Overall Height - Metric 415 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.