Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 99 mm H, Natural, PK12

  • Mfr # 7100125

  • Zoro # G2122393


product price: $24.79
/pk 12, $2.07/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100125
Zoro #
G2122393
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Minimum Screw Closure Size
28 mm
Overall Depth - Metric
59 mm
Neck Inside Diameter - Metric
21 mm
Overall Width - Metric
40 mm
Overall Height - Metric
99 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Basic Material
Plastic
Labware Closure Color
Natural
Glassware Class
Not Rated
Labware Capacity - English
4.2 oz
Standards
FDA, RoHS
Labware Body Color
Natural
Pre-Cleaned
None
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
125 mL
Labware Nominal Capacity - English
4.2 oz
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
125 mL
Bottle/Jar Shape
Rectangular
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Clarity
Translucent
Includes Closure
Yes
Labware Body Material
HDPE
Bottle/Jar Type
Sampling
Body Color
Natural
Closure Color
Natural
Body Material
HDPE
Nominal Capacity - Metric
125 mL
Closure Included
Yes
Closure Type
Screw On
Graduated
No
Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
125 mL
Bottle Type
Sampling
Closure Liner Material
Unlined
Capacity - English
4.22 fl oz
USP Specification
Type VI
Nominal Capacity - English
4.2 oz
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.