Bottle, Amber Narrow Mouth, Round, HDPE, 1000mL, PK6

  • Mfr # 7061000AM

  • Zoro # G2122497


product price: $52.49
/pk 6, $8.75/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7061000AM
Zoro #
G2122497
UPC #
-
Country of Origin
India

Dimensions

Diameter
92 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Overall Height - Metric
216 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
92 mm
Neck Inside Diameter - Metric
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Molded-In Seal Ring
Pre-Cleaned
None
Labware Closure Color
Amber
Labware Capacity - Metric
1 L
Labware Capacity - English
33.8 oz
Includes Closure
Yes
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Sterile/Non-Sterile
Non-Sterile
Labware Nominal Capacity - Metric
1 L
Labware Nominal Capacity - English
33.8 oz
Labware Closure Liner Material
Unlined
Labware Clarity
Colored
Bottle/Jar Shape
Round
Standards
FDA, RoHS
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Body Color
Amber
Labware Basic Material
Plastic
Labware Body Material
HDPE
Nominal Capacity - Metric
1 L
Closure Color
Amber
Closure Type
Screw On
Bottle Type
Sampling
USP Specification
Type VI
Nominal Capacity - English
33.8 oz
Closure Included
Yes
Body Color
Amber
Closure Liner Design
Molded-In Seal Ring
Body Material
HDPE
Graduated
No
Basic Material
Plastic
Capacity - English
33.81 fl oz
Capacity - Metric
1 L
Closure Liner Material
Unlined

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 216 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.