Bottle, Amber Wide Mouth, Round, HDPE, 500mL, PK12

  • Mfr # 7010500AM

  • Zoro # G2122463


product price:  $71.39
/pk 12, $5.95/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010500AM
Zoro #
G2122463
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Screw Closure Size
53-415 mm
Screw Closure Size
53-415 mm
Mouth Size
Wide
Body Diameter - Metric
73 mm
Overall Height - Metric
170 mm
Minimum Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Labware Closure Color
Amber
Labware Body Color
Amber
Labware Closure Liner Material
Unlined
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Glassware Class
Not Rated
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Molded-In Seal Ring
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
16.9 oz
Labware Clarity
Colored
Labware Nominal Capacity - Metric
500 mL
Standards
FDA, RoHS
Pre-Cleaned
None
Labware Nominal Capacity - English
16.9 oz
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Nominal Capacity - English
16.9 oz
Capacity - English
16.9 fl oz
Nominal Capacity - Metric
500 mL
Closure Liner Design
Molded-In Seal Ring
Graduated
No
Closure Color
Amber
Bottle Type
Sampling
Closure Liner Material
Unlined
Body Color
Amber
USP Specification
Type VI
Basic Material
Plastic
Capacity - Metric
500 mL
Body Material
HDPE
Closure Included
Yes
Closure Type
Screw On

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.