Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Amber Wide Mouth, Round, HDPE, 60mL, PK12

  • Mfr # 7010060AM

  • Zoro # G2122479


product price: $34.69
/pk 12, $2.89/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010060AM
Zoro #
G2122479
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Overall Height - Metric
85 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Nominal Capacity - Metric
60 mL
Labware Body Color
Amber
Standards
FDA, RoHS
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Color
Amber
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Glassware Class
Not Rated
Labware Capacity - English
2 oz
Labware Closure Liner Material
Unlined
Labware Clarity
Colored
Labware Closure Type
Screw On
Labware Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
2 oz
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Includes Closure
Yes
Closure Liner Material
Unlined
Closure Liner Design
Molded-In Seal Ring
Capacity - English
2.02 fl oz
Capacity - Metric
60 mL
Basic Material
Plastic
Bottle Type
Sampling
Closure Type
Screw On
USP Specification
Type VI
Closure Color
Amber
Graduated
No
Body Color
Amber
Nominal Capacity - English
2 oz
Closure Included
Yes
Nominal Capacity - Metric
60 mL
Body Material
HDPE

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.