Zoro Homepage

Bottle, Narrow Mouth, Round, LDPE, 1000mL, PK6

  • Mfr # 7071000

  • Zoro # G2122646


product price: $38.79
/pk 6, $6.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7071000
Zoro #
G2122646
UPC #
-
Country of Origin
India

Dimensions

Diameter
92 mm
Screw Closure Size
38-430 mm
Labware Screw Closure Size
38-430 mm
Body Diameter - Metric
92 mm
Mouth Size
Narrow
Overall Height - Metric
216 mm
Neck Inside Diameter - Metric
28 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Capacity - English
33.8 oz
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Nominal Capacity - Metric
1 L
Labware Basic Material
Plastic
Labware Capacity - Metric
1 L
Includes Closure
Yes
Standards
FDA, RoHS
Bottle/Jar Type
Sampling
Labware Nominal Capacity - English
33.8 oz
Labware Closure Type
Screw On
Labware Body Color
Natural
Labware Closure Liner Design
Molded-In Seal Ring
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Natural
Labware Clarity
Translucent
Special Features
Flexible and Impact Resistant
Pre-Cleaned
None
Glassware Class
Not Rated
Closure Liner Material
Unlined
Closure Included
Yes
Closure Color
Natural
Nominal Capacity - English
33.8 oz
Bottle Type
Sampling
Body Material
LDPE
Basic Material
Plastic
Graduated
No
Closure Type
Screw On
USP Specification
Type VI
Nominal Capacity - Metric
1 L
Body Color
Natural
Capacity - Metric
1 L
Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Capacity - English
33.81 fl oz

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.