Zoro Homepage

Bottle, Narrow Mouth, Round, LDPE, 125mL, PK12

  • Mfr # 7070125

  • Zoro # G2122628


product price: $22.19
/pk 12, $1.85/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7070125
Zoro #
G2122628
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Neck Inside Diameter - Metric
18 mm
Body Diameter - Metric
51 mm
Overall Height - Metric
99 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Type
Screw On
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4.2 oz
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Includes Closure
Yes
Labware Clarity
Translucent
Labware Capacity - Metric
125 mL
Labware Nominal Capacity - Metric
125 mL
Labware Basic Material
Plastic
Labware Closure Liner Material
Unlined
Labware Closure Color
Natural
Labware Body Material
LDPE
Special Features
Flexible and Impact Resistant
Labware Body Color
Natural
Pre-Cleaned
None
Labware Capacity - English
4.2 oz
Standards
FDA, RoHS
Labware Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - English
4.2 oz
Capacity - Metric
125 mL
Closure Color
Natural
Clarity
Translucent
Closure Type
Screw On
Closure Liner Material
Unlined
Body Color
Natural
USP Specification
Type VI
Bottle Type
Sampling
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
125 mL
Body Material
LDPE
Graduated
No
Capacity - English
4.22 fl oz
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.