Zoro Homepage

Bottle, Narrow Mouth, Round, LDPE, 250mL, PK12

  • Mfr # 7070250

  • Zoro # G2122637


product price: $28.99
/pk 12, $2.42/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7070250
Zoro #
G2122637
UPC #
-
Country of Origin
India

Dimensions

Diameter
61 mm
Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Overall Height - Metric
133 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
61 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Standards
FDA, RoHS
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Labware Nominal Capacity - English
8.5 oz
Labware Clarity
Translucent
Labware Closure Liner Design
Molded-In Seal Ring
Labware Body Color
Natural
Pre-Cleaned
None
Labware Nominal Capacity - Metric
250 mL
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Labware Closure Color
Natural
Special Features
Flexible and Impact Resistant
Labware Capacity - English
8.5 oz
Bottle/Jar Shape
Round
Labware Body Material
LDPE
Labware Basic Material
Plastic
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Clarity
Translucent
Body Color
Natural
Capacity - Metric
250 mL
Nominal Capacity - English
8.5 oz
Closure Type
Screw On
USP Specification
Type VI
Closure Included
Yes
Capacity - English
8.45 fl oz
Closure Liner Material
Unlined
Closure Liner Design
Molded-In Seal Ring
Body Material
LDPE
Basic Material
Plastic
Graduated
No
Closure Color
Natural
Nominal Capacity - Metric
250 mL

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.