Zoro Homepage

Bottle, Narrow Mouth, Round, PP, 1000mL, PK6

  • Mfr # 7051000

  • Zoro # G2122716


product price: $55.69
/pk 6, $9.28/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7051000
Zoro #
G2122716
UPC #
-
Country of Origin
India

Dimensions

Diameter
92 mm
Labware Screw Closure Size
38-430 mm
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
28 mm
Mouth Size
Narrow
Overall Height - Metric
216 mm
Body Diameter - Metric
92 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Body Material
Polypropylene
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Labware Nominal Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
33.8 oz
Labware Body Color
Natural
Special Features
Chemical Resistant, Resistant to Most Corrosives
Labware Capacity - Metric
1 L
Includes Closure
Yes
Labware Capacity - English
33.8 oz
Standards
FDA, RoHS
Labware Closure Color
Natural
Labware Closure Liner Design
Molded-In Seal Ring
Labware Basic Material
Plastic
Glassware Class
Not Rated
Nominal Capacity - English
33.8 oz
Graduated
No
Basic Material
Plastic
Closure Color
Natural
Nominal Capacity - Metric
1 L
Closure Included
Yes
Body Color
Natural
Capacity - English
33.81 fl oz
Clarity
Translucent
Body Material
Polypropylene
USP Specification
Type VI
Bottle Type
Sampling
Closure Liner Material
Unlined
Capacity - Metric
1 L
Closure Type
Screw On
Closure Liner Design
Molded-In Seal Ring

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 216 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.