Zoro Homepage

Bottle, Narrow Mouth, Round, PP, 125mL, PK12

  • Mfr # 7050125

  • Zoro # G2122655


product price: $25.29
/pk 12, $2.11/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050125
Zoro #
G2122655
UPC #
-
Country of Origin
India

Dimensions

Diameter
51 mm
Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Neck Inside Diameter - Metric
18 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
51 mm
Overall Height - Metric
99 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Closure Type
Screw On
Labware Clarity
Translucent
Special Features
Chemical Resistant, Resistant to Most Corrosives
Labware Closure Liner Material
Unlined
Labware Body Color
Natural
Labware Capacity - English
4.2 oz
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Color
Natural
Labware Nominal Capacity - Metric
125 mL
Standards
FDA, RoHS
Labware Nominal Capacity - English
4.2 oz
Glassware Class
Not Rated
Labware Capacity - Metric
125 mL
Pre-Cleaned
None
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Bottle/Jar Type
Sampling
Closure Color
Natural
Body Material
Polypropylene
Capacity - English
4.22 fl oz
Body Color
Natural
USP Specification
Type VI
Nominal Capacity - English
4.2 oz
Closure Liner Material
Unlined
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw On
Graduated
No
Clarity
Translucent
Closure Included
Yes
Basic Material
Plastic
Bottle Type
Sampling
Capacity - Metric
125 mL
Nominal Capacity - Metric
125 mL

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.