Zoro Homepage

Bottle, Narrow Mouth, Round, PP, 30mL, PK12

  • Mfr # 7050030

  • Zoro # G2122795


product price: $19.89
/pk 12, $1.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050030
Zoro #
G2122795
UPC #
-
Country of Origin
India

Dimensions

Diameter
36 mm
Labware Screw Closure Size
20-415 mm
Screw Closure Size
20-415 mm
Body Diameter - Metric
36 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Overall Height - Metric
62 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Closure Color
Natural
Labware Closure Type
Screw On
Labware Capacity - English
1 oz
Standards
FDA, RoHS
Special Features
Chemical Resistant, Resistant to Most Corrosives
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Body Color
Natural
Labware Nominal Capacity - English
1 oz
Glassware Class
Not Rated
Labware Closure Liner Design
Molded-In Seal Ring
Labware Nominal Capacity - Metric
30 mL
Includes Closure
Yes
Pre-Cleaned
None
Labware Capacity - Metric
30 mL
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
Polypropylene
Body Color
Natural
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - English
1 oz
Closure Included
Yes
Nominal Capacity - Metric
30 mL
Closure Color
Natural
Clarity
Translucent
Body Material
Polypropylene
Graduated
No
Capacity - Metric
30 mL
Closure Liner Material
Unlined
Closure Type
Screw On
USP Specification
Type VI
Capacity - English
1 fl oz
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.