Zoro Homepage

Bottle, Narrow Mouth, Round, PP, 60mL, PK12

  • Mfr # 7050060

  • Zoro # G2122777


product price: $17.99
/pk 12, $1.50/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Diameter
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050060
Zoro #
G2122777
UPC #
-
Country of Origin
India

Dimensions

Diameter
41 mm
Screw Closure Size
20-415 mm
Labware Screw Closure Size
20-415 mm
Overall Height - Metric
85 mm
Mouth Size
Narrow
Body Diameter - Metric
41 mm
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Boston Round
Labware Clarity
Translucent
Labware Body Color
Natural
Labware Closure Type
Screw On
Labware Capacity - Metric
60 mL
Labware Closure Color
Natural
Special Features
Chemical Resistant, Resistant to Most Corrosives
Standards
FDA, RoHS
Labware Closure Liner Design
Molded-In Seal Ring
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Labware Body Material
Polypropylene
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
2 oz
Labware Capacity - English
2 oz
Glassware Class
Not Rated
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - Metric
60 mL
Labware Closure Liner Material
Unlined
Capacity - Metric
60 mL
Graduated
No
Body Color
Natural
Closure Color
Natural
Clarity
Translucent
Closure Type
Screw On
Closure Liner Material
Unlined
Nominal Capacity - Metric
60 mL
Nominal Capacity - English
2 oz
Basic Material
Plastic
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Body Material
Polypropylene
Capacity - English
2.02 fl oz
Closure Included
Yes
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 41 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.