Bottle, PK 1000
Mfr # 7510030AMBKS
Zoro # G710070505
product price: $711.99
/pk 1000, $0.71/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7510030AMBKS
Zoro #
G710070505
UPC #
00840095685191
Country of Origin
India
Dimensions
Screw Closure Size
28 mm
Neck Inside Diameter - Metric
22 mm
Overall Height - Metric
62 mm
Body Diameter - Metric
35 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Description
Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 35 mm, Bottle Type Dispensing, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.