Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 1000

  • Mfr # 7510060BKS

  • Zoro # G810070634


product price: $793.99
/pk 1000, $0.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
28 mm
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510060BKS
Zoro #
G810070634
UPC #
00840095685085
Country of Origin
India

Dimensions

Screw Closure Size
28 mm
Neck Inside Diameter - Metric
22 mm
Mouth Size
Wide
Overall Height - Metric
85 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
40 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Capacity - Metric
60 mL
Body Material
HDPE
Basic Material
Plastic
Body Color
Clear
Numbers of Bottles Included
1,000
Nominal Capacity - Metric
60 mL
Closure Color
Clear/White
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - English
2.03 oz
Capacity - English
2.02 fl oz
Closure Liner Material
Unlined
Closure Included
Yes
USP Specification
Type VI
Clarity
Translucent
Closure Type
Screw On
Bottle Type
Dispensing
Graduated
No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 40 mm, Bottle Type Dispensing, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.