Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 1000

  • Mfr # 7560030AMBKS

  • Zoro # G710070574


product price: $749.99
/pk 1000, $0.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560030AMBKS
Zoro #
G710070574
UPC #
00840095685467
Country of Origin
India

Dimensions

Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
37 mm
Overall Height - Metric
62 mm
Neck Inside Diameter - Metric
14 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Closure Type
Screw On
Numbers of Bottles Included
1,000
Nominal Capacity - Metric
30 mL
Capacity - English
1 fl oz
Graduated
No
Closure Liner Design
Molded-In Seal Ring
Clarity
Opaque
Closure Color
Amber
Body Color
Amber
Capacity - Metric
30 mL
Basic Material
Plastic
Closure Included
Yes
USP Specification
Type VI
Closure Liner Material
Unlined
Bottle Type
Storage/Transport
Nominal Capacity - English
1.01 oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 62 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.