Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 125

  • Mfr # 7510500AMBKS

  • Zoro # G710070253


product price: $342.99
/pk 125, $2.74/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
53 mm
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510500AMBKS
Zoro #
G710070253
UPC #
00840095685238
Country of Origin
India

Dimensions

Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
74 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Height - Metric
167 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw On
Capacity - Metric
500 mL
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - English
16.9 fl oz
Graduated
No
Nominal Capacity - English
16.91 oz
Body Color
Amber
Numbers of Bottles Included
125
Closure Included
Yes
Bottle Type
Dispensing
USP Specification
Type VI
Body Material
HDPE
Nominal Capacity - Metric
500 mL
Clarity
Opaque
Closure Color
Amber

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 74 mm, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.