Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 125

  • Mfr # 7510500BKS

  • Zoro # G710070475


product price: $257.99
/pk 125, $2.06/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510500BKS
Zoro #
G710070475
UPC #
00840095685115
Country of Origin
India

Dimensions

Screw Closure Size
53 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
74 mm
Overall Height - Metric
167 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Sterile/Non-Sterile
Non-Sterile
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Pre-Cleaned
None
Closure Liner Material
Unlined
Body Material
HDPE
USP Specification
Type VI
Body Color
Clear
Capacity - Metric
500 mL
Clarity
Translucent
Bottle Type
Dispensing
Closure Color
Clear/White
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Graduated
No
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - Metric
500 mL
Nominal Capacity - English
16.91 oz
Capacity - English
16.9 fl oz
Numbers of Bottles Included
125

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 74 mm, Bottle Type Dispensing, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.