Zoro Homepage

Bottle, PK 2000

  • Mfr # 7560004AMBKS

  • Zoro # G910070305


product price: $1,151.99
/pk 2000, $0.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Pre-Cleaned
None
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560004AMBKS
Zoro #
G910070305
UPC #
00840095685436
Country of Origin
India

Dimensions

Screw Closure Size
13 mm
Overall Height - Metric
41 mm
Minimum Screw Closure Size
13 mm
Neck Inside Diameter - Metric
8 mm
Body Diameter - Metric
16 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Pre-Cleaned
None
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Body Color
Amber
Clarity
Opaque
Capacity - English
0.13 fl oz
Basic Material
Plastic
USP Specification
Type VI
Closure Color
Amber
Nominal Capacity - English
0.14 oz
Closure Liner Design
Molded-In Seal Ring
Bottle Type
Storage/Transport
Closure Included
Yes
Nominal Capacity - Metric
4 mL
Graduated
No
Body Material
HDPE
Capacity - Metric
4 mL
Numbers of Bottles Included
2,000
Closure Liner Material
Unlined
Closure Type
Screw On

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 16 mm, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 41 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 13 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.