Zoro Homepage

Bottle, PK 2000

  • Mfr # 7560004BKS

  • Zoro # G410070270


product price: $1,113.99
/pk 2000, $0.56/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560004BKS
Zoro #
G410070270
UPC #
00840095685252
Country of Origin
India

Dimensions

Screw Closure Size
13 mm
Overall Height - Metric
41 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
8 mm
Minimum Screw Closure Size
13 mm
Body Diameter - Metric
16 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Closure Color
Clear/White
Nominal Capacity - English
0.14 oz
Graduated
No
Capacity - Metric
4 mL
Nominal Capacity - Metric
4 mL
Closure Liner Design
Molded-In Seal Ring
USP Specification
Type VI
Bottle Type
Storage/Transport
Body Color
Clear
Closure Type
Screw On
Body Material
HDPE
Numbers of Bottles Included
2,000
Closure Liner Material
Unlined
Capacity - English
0.13 fl oz
Basic Material
Plastic
Closure Included
Yes
Clarity
Translucent

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 16 mm, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 41 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 13 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.