Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 2000

  • Mfr # 7560008AMBKS

  • Zoro # G710070284


product price: $1,275.99
/pk 2000, $0.64/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560008AMBKS
Zoro #
G710070284
UPC #
00840095685443
Country of Origin
India

Dimensions

Screw Closure Size
20 mm
Body Diameter - Metric
25 mm
Minimum Screw Closure Size
20 mm
Neck Inside Diameter - Metric
14 mm
Mouth Size
Narrow
Overall Height - Metric
45 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Pre-Cleaned
None
Special Features
Reduces UV Light Transmission to Protect Light Sensitive Contents, Semi-Buttressed Threads for Leak Proof Closure
Sterile/Non-Sterile
Non-Sterile
Closure Liner Design
Molded-In Seal Ring
Closure Included
Yes
Basic Material
Plastic
Closure Type
Screw On
Body Color
Amber
Graduated
No
Numbers of Bottles Included
2,000
Capacity - Metric
8 mL
Clarity
Opaque
Nominal Capacity - English
0.27 oz
USP Specification
Type VI
Closure Liner Material
Unlined
Bottle Type
Storage/Transport
Body Material
HDPE
Closure Color
Amber
Nominal Capacity - Metric
8 mL
Capacity - English
0.27 fl oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 25 mm, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Overall Height - Metric 45 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.