Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 2000

  • Mfr # 7560015BKS

  • Zoro # G110070211


product price: $1,213.99
/pk 2000, $0.61/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Screw Closure Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560015BKS
Zoro #
G110070211
UPC #
00840095685276
Country of Origin
India

Dimensions

Screw Closure Size
20 mm
Body Diameter - Metric
25 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm
Overall Height - Metric
58 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Body Color
Clear
Closure Liner Material
Unlined
Nominal Capacity - Metric
15 mL
Closure Type
Screw On
Body Material
HDPE
Capacity - English
0.5 fl oz
Numbers of Bottles Included
2,000
Closure Liner Design
Molded-In Seal Ring
Closure Color
Clear/White
Bottle Type
Storage/Transport
Graduated
No
USP Specification
Type VI
Clarity
Translucent
Basic Material
Plastic
Closure Included
Yes
Capacity - Metric
15 mL
Nominal Capacity - English
0.51 oz

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 25 mm, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 58 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.