Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 50

  • Mfr # 7561000BKS

  • Zoro # G210070463


product price: $174.99
/pk 50, $3.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7561000BKS
Zoro #
G210070463
UPC #
00840095685337
Country of Origin
India

Dimensions

Screw Closure Size
38 mm
Neck Inside Diameter - Metric
29 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Overall Height - Metric
219 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Closure Type
Screw On
Nominal Capacity - Metric
1 L
Closure Color
Clear/White
Body Color
Clear
Clarity
Translucent
Body Material
HDPE
Closure Liner Material
Unlined
Graduated
No
Bottle Type
Storage/Transport
Closure Included
Yes
Basic Material
Plastic
Capacity - English
33.81 fl oz
Numbers of Bottles Included
50
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
1 L
Nominal Capacity - English
33.81 oz

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 94 mm, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 219 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.