Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, PK 500

  • Mfr # 7560125BKS

  • Zoro # G810070252


product price: $397.99
/pk 500, $0.80/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Screw Closure Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7560125BKS
Zoro #
G810070252
UPC #
00840095685306
Country of Origin
India

Dimensions

Screw Closure Size
24 mm
Minimum Screw Closure Size
24 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
100 mm
Body Diameter - Metric
52 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Boston Round
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Storage/Transport
Closure Color
Clear/White
Capacity - English
4.22 fl oz
Basic Material
Plastic
Body Material
HDPE
Numbers of Bottles Included
500
Body Color
Clear
Clarity
Translucent
USP Specification
Type VI
Graduated
No
Closure Liner Material
Unlined
Closure Type
Screw On
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
125 mL
Nominal Capacity - English
4.27 oz
Nominal Capacity - Metric
125 mL

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 52 mm, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 100 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.