
Bottle, Square Media, PETG with HDPE Closure, 60mL, STERILE with Tamper Evident Shrink Band, 24PK
Mfr # 7610060
Zoro # G510210934
product price:Â $75.89
/pk 24, $3.16/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7610060
Zoro #
G510210934
UPC #
-
Country of Origin
India
Description
Diamond RealSeal PETG Square Media Bottles protect media, laboratory reagents, and buffers during storage and transport. Perfect for cold storage, the PETG bottles remain shatterproof even at -40 deg. C. Low transmission rates of O2 and CO2 maintain optimum pH values for solutions in storage. Diamond RealSeal PETG bottles include white HDPE caps with integrated seal rings and matching semi-buttressed threads for leakproof performance to 95kPa. Bottles are provided sterile and ready to fill with tamper evident shrink bands in tray packs for convenience.The Diamond RealSeal Advantage:Medical Grade Resins to Meet Demanding Requirements USP Class VI for pharma and research applications FDA CFR-21 compliant for food contact Free of heavy metals and RoHS compliant BPA and phthalate freeManufactured in a Controlled Environment Produced and packaged in ISO Class 8 Cleanroom ISO 9001 and ISO 13485 production facilityLeakproof, Linerless Caps for Secure Closure Engineered with semi-buttressed threads for superior performance Integrated seal ring molded into cap to prevent leaks Maintains seal integrity at pressures up to 95 kPaSterile and Ready for Filling Gamma sterilized to SAL 10-6 Tamper evident shrink bands ensure sterility before filling DNase / RNase free Non-pyrogenic and non-cytotoxic Molded graduation marks for reference during fillingPETG Bottle Material Protects Contents During Storage Limits transmission of O2 and CO2 to protect pH sensitive solutions Shatterproof even at -40 deg. C Temperature range -80 deg. C to 60 deg. C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.