Bottle Top Dispenser, 25 mL, 300 mm H
- Mfr # GBTD-R-25
- Zoro # G602016208
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Volume
2.5 to 25 mL
For Use With
Bottle
Graduations
0.5 mL
Accuracy
+/-0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBTD-R-25
- Zoro #
- G602016208
- UPC #
- 00840095652018
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 300 mm
- Thread Size
- 28 mm, 38 mm, 40 mm, 45 mm
Details
- Item
- Bottle Top Dispenser
- Autoclavable
- Yes
- Volume
- 2.5 to 25 mL
- For Use With
- Bottle
- Graduations
- 0.5 mL
- Accuracy
- +/-0.5%
- Product Type
- Bottle Top Dispenser
- For Solution Types
- Reagents
- Minimum Graduation - Metric
- 2.5 mL
- Graduation Increments - Metric
- 0.5 mL
- Maximum Graduation - Metric
- 25 mL
- Graduated
- Yes
- Capacity - Metric
- 25 mL
- Compatible Product Type
- Bottle
Description
Bottle Top Dispenser, Capacity - Metric 25 mL, Graduation Increments - Metric 0.5 mL, Minimum Graduation - Metric 2.5 mL, Maximum Graduation - Metric 25 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm, Thread Size 28 mm, 38 mm, 40 mm, 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.