Zoro Homepage

Bottle, Wide Mouth, Rectangular, HDPE, 2000mL, PK4

  • Mfr # 7102000

  • Zoro # G2122576


product price: $89.89
/pk 4, $22.47/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Screw Closure Size
63-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102000
Zoro #
G2122576
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
63-415 mm
Labware Screw Closure Size
63-415 mm
Overall Height - Metric
237 mm
Overall Width - Metric
150 mm
Minimum Screw Closure Size
63 mm
Neck Inside Diameter - Metric
52 mm
Mouth Size
Wide
Overall Depth - Metric
97 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Natural
Labware Nominal Capacity - English
67.6 oz
Pre-Cleaned
None
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Capacity - Metric
2 L
Labware Closure Type
Screw On
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Labware Body Material
HDPE
Labware Clarity
Translucent
Bottle/Jar Shape
Rectangular
Glassware Class
Not Rated
Labware Capacity - English
67.6 oz
Labware Nominal Capacity - Metric
2 L
Standards
FDA, RoHS
Labware Basic Material
Plastic
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Color
Natural
Bottle/Jar Type
Sampling
Labware Closure Material
Polypropylene
USP Specification
Type VI
Capacity - Metric
2 L
Closure Color
Natural
Closure Type
Screw On
Closure Liner Material
Unlined
Body Material
HDPE
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Nominal Capacity - English
67.6 oz
Capacity - English
67.6 fl oz
Bottle Type
Sampling
Graduated
No
Closure Included
Yes
Clarity
Translucent
Body Color
Natural
Nominal Capacity - Metric
2 L

Description

Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 237 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.