Zoro Homepage

Bottle, Wide Mouth, Rectangular, HDPE, 250mL, PK12

  • Mfr # 7100250

  • Zoro # G2122445


product price: $39.19
/pk 12, $3.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Nominal Capacity - Metric
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100250
Zoro #
G2122445
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
38-415 mm
Labware Screw Closure Size
38-415 mm
Overall Depth - Metric
52 mm
Mouth Size
Wide
Overall Height - Metric
116 mm
Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
75 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Labware Nominal Capacity - Metric
250 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Body Color
Natural
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Standards
FDA, RoHS
Labware Basic Material
Plastic
Labware Closure Liner Design
Molded-In Seal Ring
Labware Nominal Capacity - English
8.5 oz
Pre-Cleaned
None
Labware Capacity - Metric
250 mL
Labware Closure Color
Natural
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Labware Capacity - English
8.5 oz
Bottle/Jar Shape
Rectangular
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Labware Clarity
Translucent
Closure Liner Design
Molded-In Seal Ring
Graduated
No
Closure Liner Material
Unlined
USP Specification
Type VI
Clarity
Translucent
Nominal Capacity - English
8.5 oz
Basic Material
Plastic
Closure Included
Yes
Body Material
HDPE
Body Color
Natural
Bottle Type
Sampling
Capacity - Metric
250 mL
Nominal Capacity - Metric
250 mL
Closure Color
Natural
Capacity - English
8.45 fl oz
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 116 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.