Zoro Homepage

Bottle, Wide Mouth, Round, HDPE, 30mL, PK12

  • Mfr # 7010030

  • Zoro # G2122585


product price: $22.29
/pk 12, $1.86/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010030
Zoro #
G2122585
UPC #
-
Country of Origin
India

Dimensions

Diameter
36 mm
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Body Diameter - Metric
36 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
63 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Standards
FDA, RoHS
Labware Capacity - Metric
30 mL
Labware Closure Color
Natural
Labware Closure Type
Screw On
Labware Body Color
Natural
Labware Clarity
Translucent
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Bottle/Jar Type
Sampling
Labware Nominal Capacity - Metric
30 mL
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Nominal Capacity - English
1 oz
Closure Liner Design
Molded-In Seal Ring
Capacity - English
1 fl oz
Bottle Type
Sampling
USP Specification
Type VI
Closure Liner Material
Unlined
Nominal Capacity - English
1 oz
Nominal Capacity - Metric
30 mL
Closure Included
Yes
Clarity
Translucent
Body Color
Natural
Capacity - Metric
30 mL
Basic Material
Plastic
Closure Color
Natural
Graduated
No
Body Material
HDPE
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.