Zoro Homepage

Bottle, Wide Mouth, Round, LDPE, 1000mL, PK6

  • Mfr # 7021000

  • Zoro # G2122689


product price: $57.69
/pk 6, $9.62/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7021000
Zoro #
G2122689
UPC #
-
Country of Origin
India

Dimensions

Diameter
91 mm
Labware Screw Closure Size
63-415 mm
Screw Closure Size
63-415 mm
Minimum Screw Closure Size
63 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
199 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Pre-Cleaned
None
Labware Nominal Capacity - English
33.8 oz
Labware Closure Type
Screw On
Labware Capacity - English
33.8 oz
Includes Closure
Yes
Special Features
Flexible and Impact Resistant
Labware Closure Color
Natural
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Glassware Class
Not Rated
Bottle/Jar Type
Sampling
Labware Body Color
Natural
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Standards
FDA, RoHS
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
LDPE
Labware Nominal Capacity - Metric
1 L
Labware Closure Liner Design
Molded-In Seal Ring
Labware Clarity
Translucent
Capacity - English
33.81 fl oz
Body Material
LDPE
Bottle Type
Sampling
Basic Material
Plastic
Closure Type
Screw On
Closure Color
Natural
USP Specification
Type VI
Graduated
No
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Clarity
Translucent
Body Color
Natural
Closure Included
Yes
Nominal Capacity - English
33.8 oz
Capacity - Metric
1 L
Nominal Capacity - Metric
1 L

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.