Zoro Homepage

Bottle, Wide Mouth, Round, LDPE, 30mL, PK12

  • Mfr # 7020030

  • Zoro # G2122743


product price: $21.29
/pk 12, $1.77/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020030
Zoro #
G2122743
UPC #
-
Country of Origin
India

Dimensions

Diameter
36 mm
Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Overall Height - Metric
63 mm
Body Diameter - Metric
36 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Nominal Capacity - Metric
30 mL
Labware Closure Color
Natural
Labware Closure Type
Screw On
Labware Nominal Capacity - English
1 oz
Bottle/Jar Type
Sampling
Labware Capacity - English
1 oz
Labware Body Color
Natural
Labware Body Material
LDPE
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Capacity - Metric
30 mL
Labware Closure Liner Design
Molded-In Seal Ring
Sterile/Non-Sterile
Non-Sterile
Special Features
Flexible and Impact Resistant
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Includes Closure
Yes
Glassware Class
Not Rated
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Standards
FDA, RoHS
USP Specification
Type VI
Closure Liner Material
Unlined
Body Material
LDPE
Capacity - Metric
30 mL
Graduated
No
Nominal Capacity - Metric
30 mL
Capacity - English
1 fl oz
Bottle Type
Sampling
Clarity
Translucent
Body Color
Natural
Closure Type
Screw On
Closure Color
Natural
Nominal Capacity - English
1 oz
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 36 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 63 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.