Zoro Homepage

Bottle, Wide Mouth, Round, LDPE, 5000mL, PK12

  • Mfr # 7020500

  • Zoro # G2122725


product price: $55.89
/pk 12, $4.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020500
Zoro #
G2122725
UPC #
-
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Screw Closure Size
53-415 mm
Screw Closure Size
53-415 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
44 mm
Overall Height - Metric
170 mm
Body Diameter - Metric
73 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Special Features
Flexible and Impact Resistant
Standards
FDA, RoHS
Labware Closure Liner Material
Unlined
Labware Capacity - English
16.9 oz
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Molded-In Seal Ring
Labware Basic Material
Plastic
Pre-Cleaned
None
Labware Clarity
Translucent
Labware Capacity - Metric
500 mL
Bottle/Jar Shape
Round
Labware Nominal Capacity - English
16.9 oz
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Closure Color
Natural
Bottle/Jar Type
Sampling
Labware Body Color
Natural
Labware Closure Type
Screw On
Includes Closure
Yes
Glassware Class
Not Rated
Labware Nominal Capacity - Metric
500 mL
Basic Material
Plastic
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
500 mL
Body Material
LDPE
Closure Liner Material
Unlined
USP Specification
Type VI
Capacity - English
16.9 fl oz
Body Color
Natural
Closure Included
Yes
Nominal Capacity - English
16.9 oz
Clarity
Translucent
Graduated
No
Closure Type
Screw On
Bottle Type
Sampling
Capacity - Metric
500 mL
Closure Color
Natural

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 170 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.