Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, Round, LDPE, 60mL, PK12

  • Mfr # 7020060

  • Zoro # G2122673


product price: $21.99
/pk 12, $1.83/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020060
Zoro #
G2122673
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
28 mm
Neck Inside Diameter - Metric
21 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Nominal Capacity - English
2 oz
Labware Clarity
Translucent
Standards
FDA, RoHS
Labware Closure Color
Natural
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Labware Body Color
Natural
Labware Nominal Capacity - Metric
60 mL
Labware Closure Type
Screw On
Labware Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Capacity - English
2 oz
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Closure Liner Design
Molded-In Seal Ring
Special Features
Flexible and Impact Resistant
Pre-Cleaned
None
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Liner Material
Unlined
Closure Liner Material
Unlined
Graduated
No
Body Material
LDPE
Capacity - Metric
60 mL
Body Color
Natural
Closure Color
Natural
Closure Type
Screw On
Nominal Capacity - Metric
60 mL
Capacity - English
2.02 fl oz
Nominal Capacity - English
2 oz
USP Specification
Type VI
Closure Liner Design
Molded-In Seal Ring
Closure Included
Yes
Basic Material
Plastic
Bottle Type
Sampling
Clarity
Translucent

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.