Zoro Homepage

Bottle, Wide Mouth, Round, PP, 60mL, PK12

  • Mfr # 7000060

  • Zoro # G2122734


product price: $23.49
/pk 12, $1.96/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000060
Zoro #
G2122734
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
21 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Standards
FDA, RoHS
Glassware Class
Not Rated
Labware Closure Color
Natural
Labware Capacity - Metric
60 mL
Special Features
Chemical Resistant, Resistant to Most Corrosives, Suitable for Autoclaving at 121 Degrees C (Including Cap)
Bottle/Jar Shape
Round
Labware Closure Liner Material
Unlined
Labware Nominal Capacity - English
2 oz
Bottle/Jar Type
Sampling
Labware Closure Type
Screw On
Labware Body Material
Polypropylene
Labware Closure Liner Design
Molded-In Seal Ring
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Nominal Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Labware Capacity - English
2 oz
Pre-Cleaned
None
Labware Basic Material
Plastic
Labware Clarity
Translucent
Labware Body Color
Natural
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
USP Specification
Type VI
Clarity
Translucent
Body Color
Natural
Capacity - Metric
60 mL
Bottle Type
Sampling
Capacity - English
2.02 fl oz
Closure Included
Yes
Closure Type
Screw On
Nominal Capacity - Metric
60 mL
Closure Liner Design
Molded-In Seal Ring
Body Material
Polypropylene
Closure Color
Natural
Nominal Capacity - English
2 oz

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 39 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 85 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.