Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth with Handle, Round, PP, 4L

  • Mfr # 7154000

  • Zoro # G0817128


product price: $33.69
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
163 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7154000
Zoro #
G0817128
UPC #
-
Country of Origin
India

Dimensions

Diameter
163 mm
Labware Screw Closure Size
100-415 mm
Screw Closure Size
100-415 mm
Overall Height - Metric
302 mm
Mouth Size
Wide
Minimum Screw Closure Size
100 mm
Neck Inside Diameter - Metric
86 mm
Body Diameter - Metric
163 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Includes Closure
Yes
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Molded-In Seal Ring
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - English
135 oz
Labware Basic Material
Plastic
Labware Nominal Capacity - English
135 oz
Labware Nominal Capacity - Metric
4 L
Labware Body Material
Polypropylene
Labware Body Color
Natural
Special Features
Ideal for Storage and Sterilization of Bulk Reagents, Chemical Resistant, Resistant to Most Corrosives
Labware Closure Color
Natural
Standards
FDA, RoHS
Glassware Class
Not Rated
Labware Capacity - Metric
4 L
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Bottle/Jar Type
Sampling
Nominal Capacity - English
1.05 gal
Body Color
Natural
Nominal Capacity - Metric
4 L
Closure Color
Natural
Closure Liner Design
Molded-In Seal Ring
Capacity - English
1.05 gal
Graduated
No
Bottle Type
Sampling
Basic Material
Plastic
Clarity
Translucent
USP Specification
Type VI
Closure Included
Yes
Capacity - Metric
4 L
Body Material
Polypropylene
Closure Liner Material
Unlined
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 163 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 302 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.