Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth with Handle, Square, HDPE, 4L

  • Mfr # 7184000

  • Zoro # G0817094


product price: $36.15
/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Labware Body Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7184000
Zoro #
G0817094
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
100-415 mm
Labware Screw Closure Size
100-415 mm
Overall Height - Metric
297 mm
Minimum Screw Closure Size
100 mm
Mouth Size
Wide
Overall Width - Metric
148 mm
Overall Depth - Metric
148 mm
Neck Inside Diameter - Metric
87.5 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Square
Labware Body Color
Natural
Labware Body Material
HDPE
Labware Closure Liner Design
Molded-In Seal Ring
Standards
FDA, RoHS
Labware Basic Material
Plastic
Special Features
Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Closure Type
Screw On
Glassware Class
Not Rated
Labware Closure Color
Natural
Labware Clarity
Translucent
Includes Closure
Yes
Labware Nominal Capacity - Metric
4 L
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Labware Capacity - Metric
4 L
Labware Nominal Capacity - English
135 oz
Bottle/Jar Shape
Square
Labware Closure Material
Polypropylene
Labware Capacity - English
135 oz
Capacity - Metric
4 L
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Closure Included
Yes
Clarity
Translucent
USP Specification
Type VI
Graduated
No
Body Color
Natural
Body Material
HDPE
Capacity - English
1.05 gal
Nominal Capacity - English
1.05 gal
Closure Type
Screw On
Closure Color
Natural
Bottle Type
Sampling
Basic Material
Plastic
Nominal Capacity - Metric
4 L

Description

Bottle, Body Color Natural, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1.05 gal, Overall Height - Metric 297 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.